Motion
66090259
4-3/8" OAL 5-SA Dumont-Style Swiss Pattern Tweezers - Similar to Pattern #4 Except Very Narrow Needle-Like Points
MI ITEM #11748573
MFR #66090259
List Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/8" OAL 5-SA Dumont-Style Swiss Pattern Tweezers - Similar to Pattern #4 Except Very Narrow Needle-Like Points
MI ITEM #11748573
MFR #66090259

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.40/each for your price

Overview

Mfr description
66090259 66090259 5SA X/FINE PT 4-7/8" A

Specifications

  • Overall Length
    4-3/8 in
  • Overall Length Range
    3" - 5.9"
  • Pattern
    5-SA
  • PSC Code
    5120
  • Style
    Similar to Pattern #4 Except Very Narrow Needle-Like Points
  • Type
    Dumont-Style Swiss Pattern

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text