Motion
66090267
4-3/8" OAL 7-SA Dumont-Style Swiss Pattern Tweezers - Curved Shanks with Beveled Edges, Plain, Sharp Points
MI ITEM #11748574
MFR #66090267
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/8" OAL 7-SA Dumont-Style Swiss Pattern Tweezers - Curved Shanks with Beveled Edges, Plain, Sharp Points
MI ITEM #11748574
MFR #66090267

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66090267 66090267 7SA CURVED 4-7/8" ANTI

Specifications

  • Overall Length
    4-3/8 in
  • Overall Length Range
    3" - 5.9"
  • Pattern
    7-SA
  • PSC Code
    5120
  • Style
    Curved Shanks w/Beveled Edges, Plain, Sharp Points
  • Type
    Dumont-Style Swiss Pattern

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text