Motion
66093758
3/8-16, 1-1/2" Thread Length, 3/8" Slot Width, Uncoated, Steel T Slot Bolt - 2-1/4" Length Under Head, Grade C-1045, 5, 11/16" Head Width x 3/16" Head Height
Mi Item #11748578
MFR #66093758
Price$8.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/2" Thread Length, 3/8" Slot Width, Uncoated, Steel T Slot Bolt - 2-1/4" Length Under Head, Grade C-1045, 5, 11/16" Head Width x 3/16" Head Height
Mi Item #11748578
MFR #66093758

Mfr description
66093758 66093758 3/8" X 2-1/4" T-SLOT B
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.68/each

Specifications

Dimensions

  • Head Height
    3/16 in
  • Head Width
    11/16 in
  • Length Under Head
    2-1/4 in
  • Slot Width
    3/8 in
  • Thread Length
    1-1/2 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-1045, Grade 5
  • Thread Fit Class
    Class 3
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)