Overview
Mfr description
66094319 66094319 MANDREL MANDREL0
Specifications
- Maximum Wheel Width3/8 in
- Overall Length2-1/2 in
- Connector TypeNut Lock
- For Hole Size1/2 in
- Head Washer Diameter1-5/8 in
- Shank Diameter1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data