Motion
66095027
M6 Screw, 6.4mm ID x 12mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;0.5mm Thick, 2.6mm Overall Height
MI ITEM #11748590
MFR #66095027
List Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 Screw, 6.4mm ID x 12mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;0.5mm Thick, 2.6mm Overall Height
MI ITEM #11748590
MFR #66095027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.58/each for your price

Overview

Mfr description
66095027 66095027 M6 A2 18-8 SS WAVE SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Wave disc springs deliver a consistent spring rate where space is limited.

Specifications

  • Inside Diameter
    6.40 mm
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter
    12.00 mm
  • Overall Height
    2.60 mm
  • Screw Size
    M6
  • System of Measurement
    Metric
  • Thickness
    0.50 mm
  • Type
    Wave Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought