Motion
66095035
M8 Screw, 8.4mm ID x 15mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;0.8mm Thick, 3mm Overall Height
MI ITEM #11748591
MFR #66095035
List Price$1.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 Screw, 8.4mm ID x 15mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;0.8mm Thick, 3mm Overall Height
MI ITEM #11748591
MFR #66095035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.10/each for your price

Overview

Mfr description
66095035 66095035 M8 A2 18-8 SS WAVE SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Wave disc springs deliver a consistent spring rate where space is limited.

Specifications

  • Inside Diameter
    8.40 mm
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter
    15.00 mm
  • Overall Height
    3.00 mm
  • Screw Size
    M8
  • System of Measurement
    Metric
  • Thickness
    0.80 mm
  • Type
    Wave Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text