Motion
66095043
M10 Screw, 10.5mm ID x 21mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;1mm Thick, 4.2mm Overall Height
MI ITEM #11748592
MFR #66095043
List Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 Screw, 10.5mm ID x 21mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;1mm Thick, 4.2mm Overall Height
MI ITEM #11748592
MFR #66095043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.45/each for your price

Overview

Mfr description
66095043 66095043 M10 A2 18-8 SS WAVE SP
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Wave disc springs deliver a consistent spring rate where space is limited.

Specifications

  • Inside Diameter
    10.50 mm
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter
    21.00 mm
  • Overall Height
    4.20 mm
  • Screw Size
    M10
  • System of Measurement
    Metric
  • Thickness
    1.00 mm
  • Type
    Wave Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text