Motion
66095050
M12 Screw, 13mm ID x 24mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;1.2mm Thick, 5mm Overall Height
MI ITEM #11748593
MFR #66095050
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 Screw, 13mm ID x 24mm OD, Grade 18-8 Stainless Steel Wave Disc Spring;1.2mm Thick, 5mm Overall Height
MI ITEM #11748593
MFR #66095050

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
66095050 66095050 M12 A2 18-8 SS WAVE SP
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Wave disc springs deliver a consistent spring rate where space is limited.

Specifications

  • Inside Diameter
    13.00 mm
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Outside Diameter
    24.00 mm
  • Overall Height
    5.00 mm
  • Screw Size
    M12
  • System of Measurement
    Metric
  • Thickness
    1.20 mm
  • Type
    Wave Disc Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text