Motion
66095209
M2.5 Screw, 2.7mm ID, Stainless Steel Internal Tooth Lock Washer - 5.5mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748596
MFR #66095209
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5 Screw, 2.7mm ID, Stainless Steel Internal Tooth Lock Washer - 5.5mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748596
MFR #66095209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
66095209 66095209 2.5MM A2 18-8 SS INT T
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Fastener Standard
    DIN 6797J
  • Finish Coating
    Uncoated
  • Grade
    18-8, Austenitic Grade A2
  • Inner Diameter
    2.70 mm
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Outer Diameter
    5.50 mm
  • Screw Size
    M2.5
  • System of Measurement
    Metric
  • Thickness
    0.4000 mm
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text