Motion
66095308
M18 Screw, 19mm ID, Stainless Steel Internal Tooth Lock Washer - 30mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748606
MFR #66095308
List Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 Screw, 19mm ID, Stainless Steel Internal Tooth Lock Washer - 30mm OD, Uncoated, Grade 18-8 & Austenitic A2
MI ITEM #11748606
MFR #66095308

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.15/each for your price

Overview

Mfr description
66095308 66095308 M18 A2 18-8 SS INT TOO
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Outer Diameter
    30.00 mm
  • Inner Diameter
    19.00 mm
  • Grade
    18-8, Austenitic Grade A2
  • Thickness
    1.4000 mm
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 6797J
  • Military Specifications
    Does Not Meet Military Specifications
  • Screw Size
    M18
  • Tooth Type
    Internal Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text