Motion
66095357
M4 Screw, 316 Stainless Steel Fender Flat Washer 4.3mm ID x 12mm OD, Plain Finish
MI ITEM #11748610
MFR #66095357
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 Screw, 316 Stainless Steel Fender Flat Washer 4.3mm ID x 12mm OD, Plain Finish
MI ITEM #11748610
MFR #66095357

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
66095357 66095357 M4 A4 316 SS FENDER WA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M4
  • Outside Diameter
    12.00 in
  • Material Grade
    316
  • Inside Diameter
    4.30 mm
  • Maximum Thickness
    1.00 mm
  • Fastener Standard
    DIN 9021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text