Motion
66095399
M10 Screw, 316 Stainless Steel Fender Flat Washer 10.5mm ID x 30mm OD, Plain Finish
MI ITEM #11748614
MFR #66095399
List Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 Screw, 316 Stainless Steel Fender Flat Washer 10.5mm ID x 30mm OD, Plain Finish
MI ITEM #11748614
MFR #66095399

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.65/each for your price

Overview

Mfr description
66095399 66095399 M10 A4 316 SS FENDER W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M10
  • Outside Diameter
    30.00 in
  • Material Grade
    316
  • Inside Diameter
    10.50 mm
  • Maximum Thickness
    2.50 mm
  • Fastener Standard
    DIN 9021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text