Motion
66095415
M16 Screw, 316 Stainless Steel Fender Flat Washer 17mm ID x 50mm OD, Plain Finish
MI ITEM #11748616
MFR #66095415
List Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 Screw, 316 Stainless Steel Fender Flat Washer 17mm ID x 50mm OD, Plain Finish
MI ITEM #11748616
MFR #66095415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.35/each for your price

Overview

Mfr description
66095415 66095415 M16 A4 316 SS FENDER W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M16
  • Outside Diameter
    50.00 in
  • Material Grade
    316
  • Inside Diameter
    17.00 mm
  • Maximum Thickness
    3.00 mm
  • Fastener Standard
    DIN 9021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text