Motion
66095423
M20 Screw, 316 Stainless Steel Fender Flat Washer 22mm ID x 60mm OD, Plain Finish
MI ITEM #11748617
MFR #66095423
List Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 Screw, 316 Stainless Steel Fender Flat Washer 22mm ID x 60mm OD, Plain Finish
MI ITEM #11748617
MFR #66095423

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.33/each for your price

Overview

Mfr description
66095423 66095423 M20 A4 316 SS FENDER W
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Material
    Stainless Steel
  • Finish Coating
    Plain
  • System of Measurement
    Metric
  • Type
    Fender
  • Screw Size
    M20
  • Outside Diameter
    60.00 in
  • Material Grade
    316
  • Inside Diameter
    22.00 mm
  • Maximum Thickness
    4.00 mm
  • Fastener Standard
    DIN 9021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text