Motion
66556234
13/16-27 UNS H4 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4-15/32" OAL, 2" Thread Length, 3B
Mi Item #11748632
MFR #66556234
Price$104.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16-27 UNS H4 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4-15/32" OAL, 2" Thread Length, 3B
Mi Item #11748632
MFR #66556234

Mfr description
66556234 66556234 13/16-27 HSS SPEC THRE
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.98/each

Specifications

Dimensions

  • Overall Length
    4-15/32 in
  • Oversize
    No
  • Thread Length
    2 in
  • Thread Size
    13/16-27 in

Details

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)