Motion
66556291
2-1/8 - 18 UNS H5 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-1/4" OAL, 2" Thread Length, 3B
Mi Item #11748635
MFR #66556291
Price$632.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8 - 18 UNS H5 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 5-1/4" OAL, 2" Thread Length, 3B
Mi Item #11748635
MFR #66556291

Mfr description
66556291 66556291 2-1/8-18 HSS SPEC THRE
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$632.18/each

Specifications

Dimensions

  • Overall Length
    5-1/4 in
  • Oversize
    No
  • Thread Length
    2 in
  • Thread Size
    2-1/8 - 18 in

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H5
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)