Motion
66556309
2-1/8 - 6 UNS H7 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 8" OAL, 3-9/16" Thread Length, 3B
MI ITEM #11748636
MFR #66556309
List Price$1,018.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8 - 6 UNS H7 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 8" OAL, 3-9/16" Thread Length, 3B
MI ITEM #11748636
MFR #66556309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,018.43/each for your price

Overview

Mfr description
66556309 66556309 2-1/8-6 HSS SPEC THREA
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Overall Length
    8 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    3-9/16 in
  • Thread Limit/Fit
    H7
  • Thread Size
    2-1/8 - 6 in
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text