Motion
66556531
3-1/4 - 8 UNS H8 8-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 10" OAL, 4-9/16" Thread Length, 3B
Mi Item #11748638
MFR #66556531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4 - 8 UNS H8 8-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 10" OAL, 4-9/16" Thread Length, 3B
Mi Item #11748638
MFR #66556531

Mfr description
66556531 66556531 3-1/4-8 HSS SPEC THREA
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Oversize
    No
  • Thread Length
    4-9/16 in
  • Thread Size
    3-1/4 - 8 in

Details

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H8
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)