Motion
66556671
3/4-40 UNS H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, 3B
MI ITEM #11748642
MFR #66556671
List Price$52.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-40 UNS H3 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Plug Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, 3B
MI ITEM #11748642
MFR #66556671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.20/each for your price

Overview

Mfr description
66556671 66556671 3/4-40 HSS HAND PLUG T
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.Plug chamfers are the most commonly used chamfer and designed for efficiently threading through and blind holes. They have 3 to 5 threads.

Specifications

  • Chamfer
    Plug
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    4-1/4 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    2 in
  • Thread Limit/Fit
    H3
  • Thread Size
    3/4-40 in
  • Thread Standard
    UNS
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text