Motion
66624644
10" Long, Taper American-Pattern File; Single Cut, 0.46" Overall Thickness, Handle
MI ITEM #11748646
MFR #66624644
List Price$6.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Long, Taper American-Pattern File; Single Cut, 0.46" Overall Thickness, Handle
MI ITEM #11748646
MFR #66624644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.88/each for your price

Overview

Mfr description
66624644 66624644 10" SINGLE CUT REGULAR
  • Handles are attached to the file and are commonly made of wood or plastic. Some files have integrated handles that are molded into the file material.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.; Taper files are triangular and designed for filing a variety of saws. The file has cut edges for filing gullets between saw teeth.

Specifications

  • Shape
    Taper
  • Cut
    Single
  • Tang Or Handle
    Handle
  • Flexible
    No
  • Length
  • Width
    0.5300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text