Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.78" Long, Taper American-Pattern File; Single Cut, 0.29" Overall Thickness, Tang
MI ITEM #11748651
MFR #66624693

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66624693 66624693 7" SINGLE CUT DBL EX S
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.; Taper files are triangular and designed for filing a variety of saws. The file has cut edges for filing gullets between saw teeth.

Specifications

  • Shape
    Taper
  • Cut
    Single
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width
    0.2900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text