Motion
66624701
7.61" Long, Taper American-Pattern File; Single Cut, 0.24" Overall Thickness, Tang
MI ITEM #11748652
MFR #66624701
List Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.61" Long, Taper American-Pattern File; Single Cut, 0.24" Overall Thickness, Tang
MI ITEM #11748652
MFR #66624701

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.25/each for your price

Overview

Mfr description
66624701 66624701 6" SINGLE CUT DBL EX S
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.; Taper files are triangular and designed for filing a variety of saws. The file has cut edges for filing gullets between saw teeth.

Specifications

  • Cut
    Single
  • Flexible
    No
  • Length
  • Shape
    Taper
  • Tang Or Handle
    Tang
  • Width
    0.2400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text