Motion
66624750
12.05" Long, Bastard Cut, Knife American-Pattern File; Double Cut, 1/4" Overall Thickness, Tang
MI ITEM #11748656
MFR #66624750
Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.05" Long, Bastard Cut, Knife American-Pattern File; Double Cut, 1/4" Overall Thickness, Tang
MI ITEM #11748656
MFR #66624750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.63/each

Specifications

Dimensions

  • Length  
    12.05 in
  • Thickness  
    1/4 in
  • Width
    0.9400 in

Details

  • Coarseness Of Cut
    Bastard
  • Cut
    Double
  • Flexible
    No
  • Shape
    Knife
  • Tang Or Handle
    Tang

Overview

Mfr description
66624750 66624750 10" BASTARD KNIFE FILE
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Knife files are used for keyways, slots and acute angles. They taper at the point.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought