Motion
66624784
7.61" Long, Smooth Cut, Knife American-Pattern File; Double Cut, 0.18" Overall Thickness, Tang
MI ITEM #11748659
MFR #66624784
List Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.61" Long, Smooth Cut, Knife American-Pattern File; Double Cut, 0.18" Overall Thickness, Tang
MI ITEM #11748659
MFR #66624784

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.05/each for your price

Overview

Mfr description
66624784 66624784 6" SMOOTH KNIFE FILE0
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Knife files are used for keyways, slots and acute angles. They taper at the point.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.

Specifications

  • Shape
    Knife
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width
    0.6200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought