Overview
Mfr description
66624792 66624792 5" SINGLE CUT SLIM TAP
- A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.; Taper files are triangular and designed for filing a variety of saws. The file has cut edges for filing gullets between saw teeth.
Specifications
- ShapeTaper
- CutSingle
- Tang Or HandleTang
- FlexibleNo
- Length
- Thickness
- Width1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data