Motion
66624800
American Pattern File - Triangle Shape, Double Cut, 10 in Length
MI ITEM #11748661
MFR #66624800
List Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Triangle Shape, Double Cut, 10 in Length
MI ITEM #11748661
MFR #66624800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.95/each for your price

Overview

Mfr description
66624800 66624800 10" SMOOTH 3 SQUARE FI
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.; Triangle files are used for cleaning corners and filing material with angles less than 90 degrees. Triangular files are tapered to the point.

Specifications

  • Shape
    Triangle
  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width
    0.5900 in
  • Overall Thickness
    0.5900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought