Motion
66624818
American Pattern File - Mill Shape, Single Cut, 4 in Length
Mi Item #11748662
MFR #66624818
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Mill Shape, Single Cut, 4 in Length
Mi Item #11748662
MFR #66624818

Mfr description
66624818 66624818 4" SMOOTH MILL FILE0
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Mill files are general purpose files used for smooth finishes. They are ideal for sharpening mills and circular saws.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Length  
    4 in
  • Overall Thickness
    0.1000 in
  • Width
    0.4700 in

Details

  • Coarseness Of Cut
    Smooth
  • Cut
    Single
  • Flexible
    No
  • Shape
    Mill
  • Tang Or Handle
    Tang
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)