Motion
66624826
American Pattern File - Square Shape, Double Cut, 12 in Length
MI ITEM #11748663
MFR #66624826
List Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Square Shape, Double Cut, 12 in Length
MI ITEM #11748663
MFR #66624826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.73/each for your price

Overview

Mfr description
66624826 66624826 12" SECOND SQUARE FILE
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.; Square files are double cut files used for filing slots, grooves, keyways, inside corners and square holes. They are tapered toward the point and all four sides are equal.

Specifications

  • Shape
    Square
  • Coarseness Of Cut
    Second
  • Cut
    Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width
    0.3900 in
  • Overall Thickness
    0.3900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text