Motion
66624834
5.27" Long, Smooth Cut, Square American-Pattern File; Double Cut, 0.16" Overall Thickness, Tang
MI ITEM #11748664
MFR #66624834
List Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.27" Long, Smooth Cut, Square American-Pattern File; Double Cut, 0.16" Overall Thickness, Tang
MI ITEM #11748664
MFR #66624834

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.13/each for your price

Overview

Mfr description
66624834 66624834 4" SMOOTH SQUARE FILE0
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.; Square files are double cut files used for filing slots, grooves, keyways, inside corners and square holes. They are tapered toward the point and all four sides are equal.

Specifications

  • Coarseness Of Cut
    Smooth
  • Cut
    Double
  • Flexible
    No
  • Length
  • Shape
    Square
  • Tang Or Handle
    Tang
  • Width
    0.1600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text