1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
66624842
5.27" Long, Bastard Cut, Square American-Pattern File; Double Cut, 0.16" Overall Thickness, Tang
Mi Item #
11748665
MFR #
66624842
Price
$4.40
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Files
American Pattern Files
Value Collection 66624842
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
66624842
5.27" Long, Bastard Cut, Square American-Pattern File; Double Cut, 0.16" Overall Thickness, Tang
Mi Item #
11748665
MFR #
66624842
Mfr description
66624842 66624842 4" BASTARD SQUARE FILE
A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Bastard cut files are the coarsest files and have the fewest teeth per inch. They are used for heavy stock removal.; Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Square files are double cut files used for filing slots, grooves, keyways, inside corners and square holes. They are tapered toward the point and all four sides are equal.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.40
/each
Add to Cart
Specifications
Dimensions
Length
5.27 in
Width
0.1600 in
Details
Coarseness Of Cut
Bastard
Cut
Double
Flexible
No
Shape
Square
Tang Or Handle
Tang
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items