Motion
66624859
American Pattern File - Half Round Shape, Single, Double Cut, 4 in Length
MI ITEM #11748666
MFR #66624859
List Price$6.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
American Pattern File - Half Round Shape, Single, Double Cut, 4 in Length
MI ITEM #11748666
MFR #66624859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.68/each for your price

Overview

Mfr description
66624859 66624859 4" SMOOTH HALF-ROUND F
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Half round files are used for rounding out holes and filing concave, convex and flat surfaces. These files are rounded on one side and flat on the other.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish. Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.; Smooth cut files are finer files and have the most teeth per inch. They are used for detailing and fine finishing work.

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Smooth
  • Cut
    Double, Single
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width
    0.4900 in
  • Overall Thickness
    0.1600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text