Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.34" Long, Second Cut, Half Round American-Pattern File; Single, Double Cut, 0.16" Overall Thickness, Tang
MI ITEM #11748667
MFR #66624867

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66624867 66624867 4" SECOND HALF-ROUND F
  • A tang is the tapered end of the file that can either be used to hold the file or inserted it into an optional handle.; Half round files are used for rounding out holes and filing concave, convex and flat surfaces. These files are rounded on one side and flat on the other.; Second cut files have a medium coarseness. They are used for intermediate smoothing and finishing work.; Single cut files consist of one set of parallel, diagonal teeth extended across the face of the file. They are used for sharpening or to produce a smooth finish. Double cut files consist of two sets of teeth crisscrossing each other at opposite angles. They are used for heavy stock removal.

Specifications

  • Shape
    Half Round
  • Coarseness Of Cut
    Second
  • Cut
    Single, Double
  • Tang Or Handle
    Tang
  • Flexible
    No
  • Length
  • Width
    0.4900 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text