Motion
66630161
1 Shelf, Metal Welding Cabinet - 17-5/8 Inches Wide x 33-1/2 Inches High x 28-5/16 Inches Deep, Black, for Portable Welder, Plasma Cutter
Mi Item #11748669
MFR #66630161
Price$1,188.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Shelf, Metal Welding Cabinet - 17-5/8 Inches Wide x 33-1/2 Inches High x 28-5/16 Inches Deep, Black, for Portable Welder, Plasma Cutter
Mi Item #11748669
MFR #66630161

Mfr description
66630161 66630161 4DRW 150LBCAP BLK PWDR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,188.28/each

Specifications

Dimensions

  • Depth
    28-5/16 in
  • Height
    33-1/2 in
  • Width
    17-5/8 in

Details

  • Number Of Shelves
    1
  • Type
    Welding Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)