Motion
66664053
3/4-10 UNC 5" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748684
MFR #66664053
List Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC 5" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748684
MFR #66664053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.90/each for your price

Overview

Mfr description
66664053 66664053 3/4-10X5 GR8 ZINC FULL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Length
    5 in
  • Thread Length
    5 in
  • Thread Size
    3/4-10
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Alloy Steel
  • Grade
    Grade 8
  • Finish Coating
    Zinc-Plated Clear Chromate
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text