Motion
66664194
5/8-11 UNC 3" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748698
MFR #66664194
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC 3" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748698
MFR #66664194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66664194 66664194 5/8-11X3 GR8 ZINC FULL
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Length
    3 in
  • Thread Length
    3 in
  • Thread Size
    5/8-11
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Alloy Steel
  • Grade
    Grade 8
  • Finish Coating
    Zinc Trivalent Chromate
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text