Motion
66666579
5/16-18 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748743
MFR #66666579
List Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748743
MFR #66666579

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.73/each for your price

Overview

Mfr description
66666579 66666579 5/16-18X2-1/2GR8 PLNFN
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Fastener Standard
    SAE J429
  • Finish Coating
    Uncoated
  • Grade
    Grade 8
  • Length
    2-1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Neck Type
    Standard Square
  • Package Quantity
    100
  • Thread Length
    2-1/2 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text