Motion
66666652
1/4-20 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748750
MFR #66666652
List Price$1.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC 2-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748750
MFR #66666652

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.38/each for your price

Overview

Mfr description
66666652 66666652 1/4-20X2-1/2 GR8 PLNFN
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Length
    2-1/2 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Alloy Steel
  • Grade
    Grade 8
  • Finish Coating
    Uncoated
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought