Motion
66666785
5/16-18 UNC 1-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748762
MFR #66666785
List Price$4.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 1-1/2" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11748762
MFR #66666785

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.88/each for your price

Overview

Mfr description
66666785 66666785 5/16-18X1-1/2 GR8 ZNC
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Length
    1-1/2 in
  • Thread Length
    1-1/2 in
  • Thread Size
    5/16-18
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Alloy Steel
  • Grade
    Grade 8
  • Finish Coating
    Zinc Trivalent Chromate
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text