Motion
67144287
Steel, Press In, Quarter Turn Stud Receptacle Zinc Plated, Medium #82 Stud Series
MI ITEM #11748797
MFR #67144287
List Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel, Press In, Quarter Turn Stud Receptacle Zinc Plated, Medium #82 Stud Series
MI ITEM #11748797
MFR #67144287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.55/each for your price

Overview

Mfr description
67144287 67144287 BLIND W/O STOPS 82 PRE
  • Press-in receptacles are circular fasteners pressed into punched or predrilled holes
  • They lie flush against the workpiece and can be used in blind applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • For Stud Series Size Number
    Medium (No. 82)
  • Material
    Steel
  • Type
    Press In

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text