Motion
67145680
3/16" Diam, 3/16" Drill, 1" OAL, Plug Concrete Anchor-Plastic
MI ITEM #11748799
MFR #67145680
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam, 3/16" Drill, 1" OAL, Plug Concrete Anchor-Plastic
MI ITEM #11748799
MFR #67145680

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67145680 67145680 4-6 SCREW X 1" VINYL P
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Plug concrete anchors are used with screws in solid concrete, hollow block, brick and wallboard
  • They are expansion anchors that twist to provide a strong hold in base materials.

Specifications

  • Drill Size
    3/16 in
  • Diameter
    3/16 in
  • Material
    Plastic
  • Overall Length
    1 in
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text