Motion
67145920
1/4" Diam, 1/4" Drill, 1-1/2" OAL, Plug Concrete Anchor-Plastic
Mi Item #11748805
MFR #67145920
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/4" Drill, 1-1/2" OAL, Plug Concrete Anchor-Plastic
Mi Item #11748805
MFR #67145920

Mfr description
67145920 67145920 10-12 SCREW X 1 1/2" V
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Plug concrete anchors are used with screws in solid concrete, hollow block, brick and wallboard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Drill Size
    1/4 in
  • Overall Length
    1-1/2 in

Details

  • Material
    Plastic
  • Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)