Motion
67145961
1/4" Diam, 1/4" Drill, 2" OAL, Plug Concrete Anchor-Plastic
MI ITEM #11748806
MFR #67145961
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/4" Drill, 2" OAL, Plug Concrete Anchor-Plastic
MI ITEM #11748806
MFR #67145961

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
67145961 67145961 10-12 SCREW X 2" VINYL
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Plug concrete anchors are used with screws in solid concrete, hollow block, brick and wallboard
  • They are expansion anchors that twist to provide a strong hold in base materials.

Specifications

  • Drill Size
    1/4 in
  • Diameter
    1/4 in
  • Material
    Plastic
  • Overall Length
    2 in
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought