1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67146001
5/16" Diam, 5/16" Drill, 1" OAL, Plug Concrete Anchor-Plastic
Mi Item #
11748807
MFR #
67146001
Price
$0.10
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67146001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67146001
5/16" Diam, 5/16" Drill, 1" OAL, Plug Concrete Anchor-Plastic
Mi Item #
11748807
MFR #
67146001
Mfr description
67146001 67146001 14-1/4" LAG X 1" VINYL
Plastic is an inexpensive, lightweight material ideal for light-duty applications
It not as strong and durable as steel or brass
Plug concrete anchors are used with screws in solid concrete, hollow block, brick and wallboard
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.10
/each
Add to Cart
Specifications
Dimensions
Diameter
5/16 in
Drill Size
5/16 in
Overall Length
1 in
Details
Material
Plastic
Type
Plug
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items