Motion
67146043
5/16" Diam, 5/16" Drill, 1-1/2" OAL, 1-1/8" Min Embedment Plug Concrete Anchor-Plastic
MI ITEM #11748808
MFR #67146043
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, 5/16" Drill, 1-1/2" OAL, 1-1/8" Min Embedment Plug Concrete Anchor-Plastic
MI ITEM #11748808
MFR #67146043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
67146043 67146043 14-1/4" LAG X 1 1/2" V
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Plug concrete anchors are used with screws in solid concrete, hollow block, brick and wallboard
  • They are expansion anchors that twist to provide a strong hold in base materials.

Specifications

  • Drill Size
    5/16 in
  • Diameter
    5/16 in
  • Material
    Plastic
  • Overall Length
    1-1/2 in
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text