Motion
67146142
3/4-10 UNC, 9" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1-1/8" Hex
MI ITEM #11748811
MFR #67146142
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC, 9" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 Stainless Steel, Uncoated, 1-1/8" Hex
MI ITEM #11748811
MFR #67146142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67146142 67146142 3/4-10 X 9 18-8 SS PRT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    3/4-10 in
  • Length
    9 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Coating
    Uncoated
  • Hex Size
    1-1/8 in
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text