Motion
67146209
3/8" Diam, 3/8" Drill, 2-1/2" OAL, 1-1/8" Min Embedment Plug Concrete Anchor-Plastic
Mi Item #11748813
MFR #67146209
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 3/8" Drill, 2-1/2" OAL, 1-1/8" Min Embedment Plug Concrete Anchor-Plastic
Mi Item #11748813
MFR #67146209

Mfr description
67146209 67146209 5/16" LAG X 2 1/2" VIN
  • Plastic is an inexpensive, lightweight material ideal for light-duty applications
  • It not as strong and durable as steel or brass
  • Plug concrete anchors are used with screws in solid concrete, hollow block, brick and wallboard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Drill Size
    3/8 in
  • Overall Length
    2-1/2 in

Details

  • Material
    Plastic
  • Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)