Motion
67148643
5/16-18, 3/4" OAL, 1-3/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
MI ITEM #11748827
MFR #67148643
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 3/4" OAL, 1-3/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
MI ITEM #11748827
MFR #67148643

Mfr description
67148643 67148643 5/16-18 X 3/4" PL ST E
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Diameter
    1-3/16 in
  • Length
    3/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-18 UNC

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Head Style
    Flat
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)