Motion
67149328
3/8-16, 2-1/2" OAL, 1-5/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
MI ITEM #11748843
MFR #67149328
Price$2.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 2-1/2" OAL, 1-5/16" Head Diam, Steel Elevator Bolt - Uncoated, Flat Head, UNC Thread, Grade 2
MI ITEM #11748843
MFR #67149328

Mfr description
67149328 67149328 3/8-16 X 2 1/2" PL ST
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.98/each

Specifications

Dimensions

  • Diameter
    1-5/16 in
  • Length
    2-1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    3/8-16 UNC

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Head Style
    Flat
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)