Motion
67149567
5/16-18, 1" OAL, 1-3/16" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
MI ITEM #11748849
MFR #67149567
Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1" OAL, 1-3/16" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
MI ITEM #11748849
MFR #67149567

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.95/each

Specifications

Dimensions

  • Diameter
    1-3/16 in
  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-18 UNC

Details

  • Grade
    18-8
  • Head Style
    Flat
  • Material
    Stainless Steel

Overview

Mfr description
67149567 67149567 5/16-18 X 1" 18-8 SS E
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought