Motion
67149609
5/16-18, 1-1/4" OAL, 1-3/16" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
MI ITEM #11748850
MFR #67149609
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1-1/4" OAL, 1-3/16" Head Diam, Stainless Steel Elevator Bolt - Flat Head, UNC Thread, Grade 18-8
MI ITEM #11748850
MFR #67149609

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67149609 67149609 5/16-18X1 1/4" 18-8 SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Diameter
    1-3/16 in
  • Length Measurement Type
    Overall Length
  • Length
    1-1/4 in
  • Thread Size
    5/16-18 UNC
  • Head Style
    Flat
  • Material
    Stainless Steel
  • Grade
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought